Double End Push Handle Truck, 18 in. W x 60 in. L x 36 in H, With Offset Handles, Putty
- Mfr # 18-TRE-60P-OSH
- Zoro # G324449315
product price:Â
$
791.99
/ea
Key Features
Handle Type
Offset
Caster Type
2 RIGID, 2 SWIVEL
Caster Configuration
2 Front, 2 Rear
Cart Shelf Style
Flat Shelf, Tray Bottom
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TRE-60P-OSH
- Zoro #
- G324449315
- UPC #
- -
- Country of Origin
- United States
- Item
- Double End Push Handle Truck
- Handle Type
- Offset
- Caster Type
- 2 RIGID, 2 SWIVEL
- Caster Configuration
- 2 Front, 2 Rear
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Distance Between Shelves
- 6-1/2 in
- Material
- All Welded Steel
- Number of Shelves
- 2
- Caster Material
- Phenolic
- Capacity per Shelf
- 2,000 lbs.
- Color
- Putty
- Load Capacity
- 2,000 lbs
Dimensions
- Overall Height
- 36 in
- Overall Width
- 18 in
- Height
- 22 in
- Shelf Length
- 18 in
- Shelf Width
- 60 in
- Overall Depth
- 66-1/2 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 60 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.