
Double End Push Handle Truck, 24 in. W x 30 in. L x 36 in H, Red
Mfr # 24-TRE-30P
Zoro # G922716208
product price: $487.99
/eaKey Features
Caster Type
2 Rigid, 2 Swivel
Overall Width
24 in
Load Capacity
2,000 lbs
Overall Depth
30 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-TRE-30P
Zoro #
G922716208
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
30 in
Overall Height
36 in
Details
Caster Type
2 Rigid, 2 Swivel
Load Capacity
2,000 lbs
Color
Red
Material
All Welded Steel
Caster Material
Phenolic
Workbench/Table Leg Type
Casters
Finish
Powder Coat
Item
Platform Truck
Assembled/Unassembled
Assembled
Number of Shelves
2
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 30in W x 24in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.