Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double End Push Handle Truck, 24 in. W x 30 in. L x 36 in H, With Offset Handles, Light Blue
- Mfr # 24-TRE-30P-OSH
- Zoro # G324449582
product price:Â
$
660.99
/ea
Key Features
Distance Between Shelves
6-1/2 in
Load Capacity
2,000 lbs
Overall Depth
36-1/2 in
Cart Shelf Style
Flat Shelf, Tray Bottom
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-30P-OSH
- Zoro #
- G324449582
- UPC #
- -
- Country of Origin
- United States
- Distance Between Shelves
- 6-1/2 in
- Load Capacity
- 2,000 lbs
- Color
- Light Blue
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Material
- Phenolic
- Caster Configuration
- 2 Front, 2 Rear
- Capacity per Shelf
- 2,000 lbs.
- Item
- Double End Push Handle Truck
- Number of Shelves
- 2
- Material
- All Welded Steel
- Handle Type
- Offset
- Caster Type
- 2 RIGID, 2 SWIVEL
Dimensions
- Overall Depth
- 36-1/2 in
- Overall Width
- 24 in
- Shelf Length
- 24 in
- Caster Dia.
- 5 in
- Height
- 22 in
- Shelf Width
- 30 in
- Overall Height
- 36 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 30 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.