Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Truck, 30 in D x 48 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Light Blue
- Mfr # 30-TR-48S-OSH
- Zoro # G724448956
product price:Â
$
882.99
/ea
Key Features
Cart Shelf Style
Flat Shelf, Tray Bottom
Caster Type
2 RIGID, 2 SWIVEL
Caster Dia.
5 in
Distance Between Shelves
6-1/2 in
Material
All Welded Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TR-48S-OSH
- Zoro #
- G724448956
- UPC #
- -
- Country of Origin
- United States
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Type
- 2 RIGID, 2 SWIVEL
- Distance Between Shelves
- 6-1/2 in
- Material
- All Welded Steel
- Color
- Light Blue
- Load Capacity
- 2,000 lbs
- Item
- Single Handle Heavy Duty Truck
- Capacity per Shelf
- 2,000 lbs.
- Number of Shelves
- 2
- Caster Material
- Semi-Steel
- Caster Configuration
- 2 Front, 2 Rear
- Handle Type
- Offset
Dimensions
- Caster Dia.
- 5 in
- Shelf Width
- 48 in
- Overall Depth
- 63-1/4 in
- Overall Height
- 36 in
- Height
- 22 in
- Overall Width
- 30 in
- Shelf Length
- 30 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 48 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.