Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double End Push Handle Truck, 24 in. W x 36 in. L x 36 in H, Gray
- Mfr # 24-TRE-36P
- Zoro # G922716741
product price:Â
$
675.99
/ea
Key Features
Overall Height
36 in
Handle Type
Double Push
Number of Shelves
2
Overall Depth
36 in
Load Capacity
2,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-TRE-36P
- Zoro #
- G922716741
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Depth
- 36 in
- Overall Width
- 24 in
- Caster Dia.
- 5
- Shelf Length
- 36
- Height
- 36 in
- Shelf Width
- 24
Details
- Handle Type
- Double Push
- Number of Shelves
- 2
- Color
- Gray
- Item
- Double End Push Handle Truck
- Load Capacity
- 2,000 lbs
- Material
- Welded Steel
- No. of Shelves
- 2
- Caster Type
- 2 Rigid, 2 Swivel
- Cart Shelf Style
- Flat Top, Tray Bottom
- Caster Material
- Phenolic
- Distance Between Shelves
- 10.75"
- Capacity per Shelf
- 1,000 lbs.
- Caster Configuration
- 2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 36in W x 24in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.