Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double End Push Handle Truck, 24 in W x 36 in L x 36 in H, Offset Handle, 5x2 Semi Steel Casters, Putty
- Mfr # 24-TRE-36S-OSH
- Zoro # G024449530
product price:Â
$
724.99
/ea
Key Features
Handle Type
Offset
Distance Between Shelves
6-1/2 in
Caster Dia.
5 in
Caster Configuration
2 Front, 2 Rear
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-36S-OSH
- Zoro #
- G024449530
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Offset
- Distance Between Shelves
- 6-1/2 in
- Caster Configuration
- 2 Front, 2 Rear
- Item
- Double End Push Handle Truck
- Capacity per Shelf
- 2,000 lbs.
- Material
- All Welded Steel
- Load Capacity
- 2,000 lbs
- Caster Material
- Semi-Steel
- Color
- Putty
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Type
- 2 RIGID, 2 SWIVEL
- Number of Shelves
- 2
Dimensions
- Shelf Width
- 36 in
- Caster Dia.
- 5 in
- Overall Width
- 24 in
- Overall Height
- 36 in
- Height
- 22 in
- Overall Depth
- 42-1/2 in
- Shelf Length
- 24 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 36 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.