Double End Push Handle Truck, 24 in W x 36 in L x 36 in H, Offset Handle, 5x2 Semi Steel Casters, Red
- Mfr # 24-TRE-36S-OSH
- Zoro # G124448907
product price:Â
$
724.99
/ea
Key Features
Distance Between Shelves
6-1/2 in
Load Capacity
2,000 lbs
Caster Configuration
2 Front, 2 Rear
Height
22 in
Caster Material
Semi-Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-36S-OSH
- Zoro #
- G124448907
- UPC #
- -
- Country of Origin
- United States
- Distance Between Shelves
- 6-1/2 in
- Load Capacity
- 2,000 lbs
- Item
- Double End Push Handle Truck
- Caster Configuration
- 2 Front, 2 Rear
- Caster Material
- Semi-Steel
- Material
- All Welded Steel
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Type
- 2 RIGID, 2 SWIVEL
- Handle Type
- Offset
- Capacity per Shelf
- 2,000 lbs.
- Color
- Red
- Number of Shelves
- 2
Dimensions
- Height
- 22 in
- Overall Depth
- 42-1/2 in
- Overall Height
- 36 in
- Caster Dia.
- 5 in
- Overall Width
- 24 in
- Shelf Length
- 24 in
- Shelf Width
- 36 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 36 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.