Double End Push Handle Truck, 24 in W x 48 in L x 36 in H, 5x2 Semi Steel Casters, Black
- Mfr # 24-TRE-48S-OSH
- Zoro # G524449283
product price:Â
$
829.99
/ea
Key Features
Caster Type
2 RIGID, 2 SWIVEL
Number of Shelves
2
Capacity per Shelf
2,000 lbs.
Overall Depth
54-1/2 in
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-48S-OSH
- Zoro #
- G524449283
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 RIGID, 2 SWIVEL
- Number of Shelves
- 2
- Capacity per Shelf
- 2,000 lbs.
- Item
- Double End Push Handle Truck
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Distance Between Shelves
- 6-1/2 in
- Color
- Black
- Caster Material
- Semi-Steel
- Caster Configuration
- 2 Front, 2 Rear
- Load Capacity
- 2,000 lbs
- Material
- All Welded Steel
- Handle Type
- Offset
Dimensions
- Overall Depth
- 54-1/2 in
- Overall Height
- 36 in
- Height
- 22 in
- Caster Dia.
- 5 in
- Shelf Length
- 24 in
- Shelf Width
- 48 in
- Overall Width
- 24 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 48 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.