Double End Push Handle Truck, 24 in. W x 48 in. L x 36 in H, Putty

  • Mfr # 24-TRE-48P

  • Zoro # G822716971


product price: $611.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
All Welded Steel
Caster Material
Phenolic
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-TRE-48P
Zoro #
G822716971
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Depth
48 in
Overall Width
24 in

Details

Material
All Welded Steel
Caster Material
Phenolic
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Number of Shelves
2
Color
Putty
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Workbench/Table Leg Type
Casters
Finish
Powder Coat

Description

All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 48in W x 24in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.