Double End Push Handle Truck, 24 in W x 60 in L x 36 in H, Offset Handle, 5x2 Semi Steel Casters, Gray
- Mfr # 24-TRE-60S-OSH
- Zoro # G124449270
product price:Â
$
935.99
/ea
Key Features
Number of Shelves
2
Material
All Welded Steel
Caster Type
2 RIGID, 2 SWIVEL
Distance Between Shelves
6-1/2 in
Handle Type
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-60S-OSH
- Zoro #
- G124449270
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 2
- Material
- All Welded Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Distance Between Shelves
- 6-1/2 in
- Handle Type
- Offset
- Caster Material
- Semi-Steel
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Item
- Double End Push Handle Truck
- Load Capacity
- 2,000 lbs
- Color
- Gray
- Capacity per Shelf
- 2,000 lbs.
- Caster Configuration
- 2 Front, 2 Rear
Dimensions
- Shelf Width
- 60 in
- Shelf Length
- 24 in
- Height
- 22 in
- Overall Height
- 36 in
- Overall Depth
- 66-1/2 in
- Overall Width
- 24 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 60 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.