Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double End Push Handle Truck, 24 in. W x 60 in. L x 36 in H, With Offset Handles, Black
- Mfr # 24-TRE-60P-OSH
- Zoro # G624449893
product price:Â
$
923.99
/ea
Key Features
Capacity per Shelf
2,000 lbs.
Handle Type
Offset
Shelf Length
24 in
Caster Type
2 RIGID, 2 SWIVEL
Cart Shelf Style
Flat Shelf, Tray Bottom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TRE-60P-OSH
- Zoro #
- G624449893
- UPC #
- -
- Country of Origin
- United States
- Capacity per Shelf
- 2,000 lbs.
- Handle Type
- Offset
- Caster Type
- 2 RIGID, 2 SWIVEL
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Configuration
- 2 Front, 2 Rear
- Item
- Double End Push Handle Truck
- Load Capacity
- 2,000 lbs
- Caster Material
- Phenolic
- Material
- All Welded Steel
- Number of Shelves
- 2
- Distance Between Shelves
- 6-1/2 in
- Color
- Black
Dimensions
- Shelf Width
- 60 in
- Shelf Length
- 24 in
- Caster Dia.
- 5 in
- Overall Depth
- 66-1/2 in
- Overall Height
- 36 in
- Overall Width
- 24 in
- Height
- 22 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 60 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.