Double End Push Handle Truck, 30 in W x 36 in H x 30 in D, With Offset Handles, Gray
- Mfr # 30-TRE-30P-OSH
- Zoro # G724449229
product price:Â
$
744.99
/ea
Key Features
Distance Between Shelves
6-1/2 in
Caster Type
2 RIGID, 2 SWIVEL
Overall Width
30 in
Cart Shelf Style
Flat Shelf, Tray Bottom
Caster Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TRE-30P-OSH
- Zoro #
- G724449229
- UPC #
- -
- Country of Origin
- United States
- Distance Between Shelves
- 6-1/2 in
- Caster Type
- 2 RIGID, 2 SWIVEL
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Caster Material
- Phenolic
- Capacity per Shelf
- 2,000 lbs.
- Item
- Double End Push Handle Truck
- Material
- All Welded Steel
- Caster Configuration
- 2 Front, 2 Rear
- Color
- Gray
- Handle Type
- Offset
- Load Capacity
- 2,000 lbs
- Number of Shelves
- 2
Dimensions
- Overall Width
- 30 in
- Shelf Length
- 30 in
- Overall Depth
- 36-1/2 in
- Overall Height
- 36 in
- Height
- 22 in
- Shelf Width
- 30 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 30 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.