Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double End Push Handle Truck, 30 in W x 36 in H x 48 in D, With Offset Handles, Light Blue
- Mfr # 30-TRE-48P-OSH
- Zoro # G724449403
product price:Â
$
935.99
/ea
Key Features
Capacity per Shelf
2,000 lbs.
Overall Height
36 in
Overall Depth
54-1/2 in
Height
22 in
Load Capacity
2,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TRE-48P-OSH
- Zoro #
- G724449403
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Capacity per Shelf
- 2,000 lbs.
- Load Capacity
- 2,000 lbs
- Material
- All Welded Steel
- Caster Configuration
- 2 Front, 2 Rear
- Caster Type
- 2 RIGID, 2 SWIVEL
- Distance Between Shelves
- 6-1/2 in
- Handle Type
- Offset
- Number of Shelves
- 2
- Caster Material
- Phenolic
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Item
- Double End Push Handle Truck
Dimensions
- Overall Height
- 36 in
- Overall Depth
- 54-1/2 in
- Height
- 22 in
- Shelf Length
- 30 in
- Overall Width
- 30 in
- Caster Dia.
- 5 in
- Shelf Width
- 48 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 48 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.