Double End Push Handle Truck, 30 in W x 36 in H x 30 in D, With Offset Handles, Red
- Mfr # 30-TRE-30P-OSH
- Zoro # G924449272
product price:Â
$
744.99
/ea
Key Features
Caster Type
2 RIGID, 2 SWIVEL
Load Capacity
2,000 lbs
Overall Depth
36-1/2 in
Overall Width
30 in
Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TRE-30P-OSH
- Zoro #
- G924449272
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 RIGID, 2 SWIVEL
- Item
- Double End Push Handle Truck
- Load Capacity
- 2,000 lbs
- Caster Material
- Phenolic
- Handle Type
- Offset
- Caster Configuration
- 2 Front, 2 Rear
- Capacity per Shelf
- 2,000 lbs.
- Material
- All Welded Steel
- Number of Shelves
- 2
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Distance Between Shelves
- 6-1/2 in
- Color
- Red
Dimensions
- Overall Depth
- 36-1/2 in
- Overall Width
- 30 in
- Height
- 22 in
- Shelf Length
- 30 in
- Caster Dia.
- 5 in
- Overall Height
- 36 in
- Shelf Width
- 30 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 30 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.