Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double End Push Handle Truck, 30 in W x 36 in H x 48 in D, With Offset Handles, Putty
- Mfr # 30-TRE-48P-OSH
- Zoro # G924449081
product price:Â
$
935.99
/ea
Key Features
Caster Configuration
2 Front, 2 Rear
Overall Depth
54-1/2 in
Caster Material
Phenolic
Shelf Length
30 in
Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TRE-48P-OSH
- Zoro #
- G924449081
- UPC #
- -
- Country of Origin
- United States
- Caster Configuration
- 2 Front, 2 Rear
- Caster Material
- Phenolic
- Material
- All Welded Steel
- Load Capacity
- 2,000 lbs
- Color
- Putty
- Handle Type
- Offset
- Item
- Double End Push Handle Truck
- Distance Between Shelves
- 6-1/2 in
- Number of Shelves
- 2
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Capacity per Shelf
- 2,000 lbs.
- Caster Type
- 2 RIGID, 2 SWIVEL
Dimensions
- Overall Depth
- 54-1/2 in
- Shelf Length
- 30 in
- Height
- 22 in
- Overall Height
- 36 in
- Caster Dia.
- 5 in
- Overall Width
- 30 in
- Shelf Width
- 48 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 48 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.