Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double End Push Handle Truck, 30 in W x 36 in H x 36 in D, Light Blue

  • Mfr # 30-TRE-36P

  • Zoro # G722715838


product price: $601.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Workbench/Table Leg Type
Casters
Material
All Welded Steel
Assembled/Unassembled
Assembled
Overall Depth
36 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-TRE-36P
Zoro #
G722715838
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Height
36 in
Overall Width
30 in

Details

Workbench/Table Leg Type
Casters
Material
All Welded Steel
Assembled/Unassembled
Assembled
Number of Shelves
2
Item
Platform Truck
Load Capacity
2,000 lbs
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Finish
Powder Coat
Color
Light Blue

Description

All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 36in W x 30in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.