
Double-Sided Garment Truck, 74 in W x 66 in H x 20.5 in D, Putty
Mfr # GT-72-SD
Zoro # G622718083
product price:Â $479.99
/eaKey Features
Height
66 in
Width
20-1/2 in
Depth
74 in
Material
All Welded Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GT-72-SD
Zoro #
G622718083
UPC #
-
Country of Origin
United States
Dimensions
Height
66 in
Width
20-1/2 in
Depth
74 in
Details
Item
Garment Truck
Material
All Welded Steel
Finish
Powder Coated
Color
Putty
Assembly
Full Assembled
Number of Shelves
1
Description
All welded steel, Heavy Duty Garment Truck with Deck. 20-1/2in W Deck for additional cargo. 4 swivel 5in x 1-1/4in polyurethane casters. Capacity 500 lbs. evenly distributed. Dimensions 74in W x 20-1/2in D x 66in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.