
Double Tier Locker, 12 in W x 12 in D x 60 in H, Gray
Mfr # DTL-1212-60
Zoro # G522715229
product price:Â $330.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Legs
Yes
Finish
Powder Coat
Overall Depth
12 in
Handle Type
Pull handle
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTL-1212-60
Zoro #
G522715229
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
12 in
Overall Width
12 in
Overall Height
66 in
Details
Legs
Yes
Finish
Powder Coat
Item
Double Tier Locker
Handle Type
Pull handle
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Double Tier Locker. Fully assembled. Includes 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Doors include padlock loop with chrome pull handle. Dimensions 12in W x 12in D x 60in H (overall height 66in H on 6in legs). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.