
Double Tier Locker, 12 in W x 12 in D x 72 in H, Light Blue
Mfr # DTL-1212-72
Zoro # G722715401
product price: $376.99
/eaKey Features
Locking Points
Padlock Loop
Assembled/Unassembled
Assembled
Overall Width
12 in
Finish
POWDER COAT
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTL-1212-72
Zoro #
G722715401
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Details
Locking Points
Padlock Loop
Assembled/Unassembled
Assembled
Finish
POWDER COAT
Color
Light Blue
Series
DTL
Material
Steel
Item
Lockers
Cabinet Handle Style
Pull Handle
Number of Shelves
2
Number of Doors
2
Door Type
Vented
Load Capacity
Double Tier Locker
Lock Type
Padlock Loop
Description
All welded steel, Heavy Duty Double Tier Locker. Fully assembled. Includes 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Doors include padlock loop with chrome pull handle. Dimensions 12in W x 12in D x 72in H (overall height 78in H on 6in legs). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.