
Double Tier Locker, 12 in W x 18 in D x 60 in H, Red
Mfr # DTL-1218-60
Zoro # G922719117
product price: $360.99
/eaKey Features
Cabinet Handle Style
Pull Handle
Number of Shelves
2
Assembled/Unassembled
Assembled
Locking Points
Padlock Loop
Series
DTL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTL-1218-60
Zoro #
G922719117
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Depth
18 in
Overall Width
12 in
Details
Cabinet Handle Style
Pull Handle
Number of Shelves
2
Assembled/Unassembled
Assembled
Locking Points
Padlock Loop
Series
DTL
Material
Steel
Door Type
Vented
Item
Lockers
Number of Doors
2
Load Capacity
Double Tier Locker
Lock Type
Padlock Loop
Finish
POWDER COAT
Color
Red
Description
All welded steel, Heavy Duty Double Tier Locker. Fully assembled. Includes 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Doors include padlock loop with chrome pull handle. Dimensions 12in W x 18in D x 60in H (overall height 66in H on 6in legs). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.