Drain Top Bench with Door, 28 in W x 20 in D x 30 in H, Light Blue
- Mfr # CF-2830
- Zoro # G622715792
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Surface Material
Steel
Method of Construction
All Welded Steel
Load Capacity
3,000 lbs
Finish
Powder coat
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF-2830
- Zoro #
- G622715792
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- Method of Construction
- All Welded Steel
- Load Capacity
- 3,000 lbs
- Finish
- Powder coat
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
- Item
- Drain Top Bench with Door
- Material
- Steel
Dimensions
- Depth
- 20 in
- Height
- 30 in
- Width
- 28 in
Description
All welded steel, Heavy Duty Drain Top Door Bench. Unit has a 1-1/8in D tray top with 1/2in drain hole and 1/4in pipe connection to handle fluids, lubricants, and more. Fabricated with floor lugs to secure base to floor. Unit includes bottom shelf. 28in W x 20in D x 30in H. Capacity 3,000 lbsPowder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.