Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Assembly Workstation With Tubular Picking For Klt'S And Led.
- Mfr # 21030-01
- Zoro # G923532869
product price:Â
$
2,628.99
/ea
Key Features
Finish
Matte
Length
39 in
Load Capacity
500lbs
Assembled/Unassembled
Assembled
Color
Gray/ black fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21030-01
- Zoro #
- G923532869
- UPC #
- -
- Country of Origin
- United States
- Finish
- Matte
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Edge Type
- Rounded
- Frame Material
- Aluminum Tube
- Work Surface Material
- White PVC
- Caster Type
- swivel w/ brake
- Material
- Graphit
Dimensions
- Length
- 39 in
- Overall Height
- 73 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Width
- 71 in
Description
The Assembly Workstation with Tubular Picking for KLTs and LED is an efficient, ergonomic, and compact solution tailored to meet the demands of modern industrial and logistical workflows. Designed for streamlined assembly processes, it combines lightweight construction with versatile functionality to optimize workspace efficiency. Lightweight and Durable Construction: Built with a modular aluminum structure, this workstation is 40% lighter than traditional steel models, making it easier to handle and reposition without compromising on strength or durability. Its robust design ensures reliable performance in demanding environments. Ergonomic Work Surface: The workstation features a spacious white matte PVC worktop with smooth, rounded edges for safety and comfort. Its design prevents damage to surrounding surfaces, such as walls, doors, or equipment. Optimized Storage and Picking Efficiency: Two front-facing tubular supply levels, complete with lateral guides, ensure efficient picking and prevent items from falling during handling. These shelves are ideal for organizing KLTs or similar containers, improving material flow and accessibility during assembly operations. Enhanced Visibility and Workflow Organization: Equipped with an integrated LED light, the workstation ensures optimal visibility for precise tasks, reducing eye strain and enhancing productivity. Additionally, a dedicated display panel offers a convenient solution for posting instructions, diagrams, or essential workflow information
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.