
Drain Top Bench with Door, 36 in W x 20 in D x 30 in H, Gray
Mfr # CF-3630
Zoro # G722717610
product price: $368.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Load Capacity
3,000 lbs
Material
Steel
Overall Width
36 in
Color
Gray
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-3630
Zoro #
G722717610
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
20 in
Overall Height
30 in
Details
Load Capacity
3,000 lbs
Item
Workbench
Material
Steel
Color
Gray
Finish
Powder coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Drain Top Door Bench. Unit has a 1-1/8in D tray top with 1/2in drain hole and 1/4in pipe connection to handle fluids, lubricants, and more. Fabricated with floor lugs to secure base to floor. Unit includes bottom shelf. 36in W x 20in D x 30in H. Capacity 3,000 lbsPowder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.