Drawer & File Cabinet Bench, 72 in W x 30 in D x 34 in H, Hardwood Top, Gray
- Mfr # FDB-3072-W
- Zoro # G222720073
product price:Â
$
2,109.99
/ea
Key Features
Workbench/Table Surface Material
Steel
Load Capacity
2,000 lbs evenly distributed
Width
72 in
Depth
30 in
Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDB-3072-W
- Zoro #
- G222720073
- UPC #
- -
- Country of Origin
- United States
- Workbench/Table Surface Material
- Steel
- Load Capacity
- 2,000 lbs evenly distributed
- Finish
- Powder coat
- Color
- Gray
- Item
- Workbench
Dimensions
- Width
- 72 in
- Depth
- 30 in
- Height
- 34 in
Description
All welded steel, Heavy Duty Drawer & File Cabinet Bench. Wood top workbench includes (1) four drawer cabinet and (1) two drawer with File Drawer cabinet. Drawers comprised of 18 gauge steel on full extension ball bearing steel slides,chrome pull handle, padock loop, and small parts tray. Drawers 14in W x 24in D x 5in H. Unit has factory installed No.6 Base. Bench is 72in W x 30in D x 34in H. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.