Drop Front Tool & Repair Bench, 60 in W x 32 in H x 22 in D, Red
- Mfr # DFT-60
- Zoro # G422719471
product price:Â
$
1,005.99
/ea
Key Features
Surface Material
Steel
Method of Construction
All Welded Steel
Load Capacity
3,000 lbs
Finish
Powder coat
No. of Drawers
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DFT-60
- Zoro #
- G422719471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drawer Height
- 5
- Drawer Depth
- 16.25 in
- Drawer Width
- 13.75 in
- Depth
- 22 in
- Width
- 60 in
- Height
- 32 in
Details
- Surface Material
- Steel
- Method of Construction
- All Welded Steel
- Load Capacity
- 3,000 lbs
- Finish
- Powder coat
- No. of Drawers
- 2
- Drawer Load Rating
- 100 lbs
- Color
- Red
- Assembled/Unassembled
- Assembled
- Item
- Drop Front Tool & Repair Bench
- Material
- Steel
- Cam Lock Type
- Padlock Loop
Description
All welded steel, Heavy Duty Drop Front Tool & Repair Bench. Heavy duty construction allows for work on engines, pumps, and other repair items. Can be used for mounting lathes, grin Ders, drill presses, etc. Equipped with drop front top .Includes 2 drawers with chrome pull handles, padlock loop, and small parts tray. Drawers open on telescoping, full extension ball bearing steel slides 14in W x 16in D x 5in H. Convenient shelf 36in x 15-3/4in. Bench is 60in W x 22in D x 32in H. Capacity 3,000 lbs.Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.