
Drum Dolly Truck with Accessory Box, 25 in W x 25 in D x 12 in H, Light Blue
Mfr # DT-25-P
Zoro # G122718873
product price:Â $295.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Includes
Accessory Box
Overall Height
42 in
Overall Length
30 in
Overall Width
25 in
Color/Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DT-25-P
Zoro #
G122718873
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Length
30 in
Overall Width
25 in
Details
Includes
Accessory Box
Item
Drum Dolly
Color/Finish
Powder Coat
Assembled
Yes
Color
Light Blue
Caster Material
Phenolic
Casters
2 Rigid, 2 Swivel
Material
All Welded Steel
Load Capacity
2,000 lbs
Description
All welded steel, Heavy Duty Drum Dolly Truck. Unit is for transporting drums or other containers. Bracket on removable handle for holding cable or hose. Accessory box welded to removable handle for storage of tools and parts. Accessory box size 21in W x 6in D x 12in H. Deck size 25in W x 25in D x 2in H. Two rigid, 2 swivel 5in x 2in phenolic casters. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.