Drum Dolly Truck with Accessory Box, 25 in W x 25 in D x 12 in H, Red

  • Mfr # DT-25-P

  • Zoro # G422718818


product price:  $295.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color/Finish
Powder Coat
Overall Width
25 in
Material
All Welded Steel
Assembled
Yes
Casters
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-25-P
Zoro #
G422718818
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
25 in
Overall Length
30 in
Overall Height
42 in

Details

Color/Finish
Powder Coat
Material
All Welded Steel
Assembled
Yes
Casters
2 Rigid, 2 Swivel
Item
Drum Dolly
Load Capacity
2,000 lbs
Color
Red
Includes
Accessory Box
Caster Material
Phenolic

Description

All welded steel, Heavy Duty Drum Dolly Truck. Unit is for transporting drums or other containers. Bracket on removable handle for holding cable or hose. Accessory box welded to removable handle for storage of tools and parts. Accessory box size 21in W x 6in D x 12in H. Deck size 25in W x 25in D x 2in H. Two rigid, 2 swivel 5in x 2in phenolic casters. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.