Zoro Homepage

Drum Stacking Unit, 44-1/4 in W x 30 in D x 13 in H, Gray

  • Mfr # VDU-10

  • Zoro # G122720418


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Capacity
1,500 lbs
Depth
30 in
Drum Rack Capacity
2 drums
Height
13 in
Width
44-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDU-10
Zoro #
G122720418
UPC #
-
Country of Origin
United States

Dimensions

Depth
30 in
Height
13 in
Width
44-1/4 in

Details

Capacity
1,500 lbs
Drum Rack Capacity
2 drums
Item
Drum Rack

Description

All welded steel, Heavy Duty Drum Stacking Unit. Each unit stacks two drums horizontally. Maximum number of units to be stacked vertically is four. Four way access for fork trucks. Capacity 1,500 lbs. Dimensions 44-1/4in W x 30in D x 13in H. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.