Steel 5 Gallon Pail Carousel Rack, 15 Pails 350 lbs. Capacity Per Shelf Yellow
- Mfr # PAIL-T3-CAR-15
- Zoro # G712462155
product price:
$
1,289.99
/ea
Key Features
Capacity
350-lbs/shelf
Height
63.125 in
Width
38.25 in
Depth
36.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAIL-T3-CAR-15
- Zoro #
- G712462155
- UPC #
- 691215137850
- Country of Origin
- United States
Dimensions
- Height
- 63.125 in
- Width
- 38.25 in
- Depth
- 36.4375 in
Details
- Capacity
- 350-lbs/shelf
Description
A pail carousel rack is a quick way to transfer loaded and unloaded pails. Each bay is a perfect fit for a 5 gallon pail, while an included safety chain gives an extra level of security. The carousel design enables circular movement of each tier, allowing the user to maintain their position instead of moving to each individual pail bay. The rack is constructed of 1/4'' thick powder coated steel. Legs must be lagged to floor.
- • Three tier design
- • Free standing, stationary unit
- • 15 Pail bays
- • 350 Lb. capacity per tier
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.