Drum Storage Rack, Holds Up To 4 Drums, 60 in W x 30 in D x 54 in H, Gray

  • Mfr # #85

  • Zoro # G322714866


product price: $749.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height
54 in
Width
60 in
Capacity
2,500 lbs
Depth
30 in
Drum Rack Capacity
4 drums
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
#85
Zoro #
G322714866
UPC #
-
Country of Origin
United States

Dimensions

Height
54 in
Width
60 in
Depth
30 in

Details

Capacity
2,500 lbs
Item
Drum Rack
Drum Rack Capacity
4 drums
Color
Gray

Description

All welded steel, Heavy Duty Drum Storage Rack. Holds up to four drums in readily accessible positions. Designed for loading ease. Capacity 2,500 lbs. Dimensions 60in W x 30in D x 54in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.