
Drum Storage Rack, Holds Up To 4 Drums, 60 in W x 30 in D x 54 in H, Red
Mfr # 85
Zoro # G822718043
product price: $749.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth
30 in
Height
54 in
Capacity
2,500 lbs
Width
60 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85
Zoro #
G822718043
UPC #
-
Country of Origin
United States
Dimensions
Depth
30 in
Height
54 in
Width
60 in
Details
Item
Drum Rack
Capacity
2,500 lbs
Color
Red
Description
All welded steel, Heavy Duty Drum Storage Rack. Holds up to four drums in readily accessible positions. Designed for loading ease. Capacity 2,500 lbs. Dimensions 60in W x 30in D x 54in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.