Shop VESTIL
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel 5 Gallon Pail Carousel Rack, 15 Pails W/ Casters 350 lbs. Capacity Per Shelf Yellow
- Mfr # PAIL-T3-CAR-15-CK
- Zoro # G712462148
product price:
$
1,439.99
/ea
Key Features
Capacity
350-lbs/shelf
Height
62.5937 in
Width
38.25 in
Depth
36.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAIL-T3-CAR-15-CK
- Zoro #
- G712462148
- UPC #
- 691215137867
- Country of Origin
- United States
- Capacity
- 350-lbs/shelf
Dimensions
- Height
- 62.5937 in
- Width
- 38.25 in
- Depth
- 36.4375 in
Description
A pail carousel rack is a quick way to transfer loaded and unloaded pails. Each bay is a perfect fit for a 5 gallon pail, while an included safety chain gives an extra level of security. The carousel design enables circular movement of each tier, allowing the user to maintain their position instead of moving to each individual pail bay. The rack is constructed of 1/4'' thick powder coated steel.
- • Three tier design
- • Poly on poly casters with brakes
- • 15 Pail bays
- • 350 Lb. capacity per tier
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.