Zoro Homepage

Electrical Outlet Strip, 36 in L, 15 Amp, 6 Foot Cord, Light Blue

  • Mfr # EOS-36

  • Zoro # G622719523


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Series
EOS
Width
36 in
Material
Steel
Assembly
Fully Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOS-36
Zoro #
G622719523
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
2 in
Height
2 in

Details

Color
Light Blue
Series
EOS
Material
Steel
Item
Accessories
Assembly
Fully Assembled
Finish
Powder coat

Description

36in Wide Electrical Outlet Strip. For the convenience of plugging in power tools, instruments, equipment, and more. Each strip is 15 amps, 125 volts, 3 wire and have a 6 foot cord.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.