Enclosed Shop Desk, 23 in W x 20 in D x 51 in H, Gray

  • Mfr # ESD-2023

  • Zoro # G122716695


product price:  $698.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
51 in
Finish
Powder Coat
Color
Gray
Handle
Pull handle cylinder lock
Overall Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESD-2023
Zoro #
G122716695
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
51 in
Overall Depth
20 in
Overall Width
23 in

Details

Finish
Powder Coat
Color
Gray
Handle
Pull handle cylinder lock
Item
Shop Desk
Material
All welded steel
Assembled/Unassembled
Assembled

Description

All welded steel, Enclosed Mobile Shop Desk with drawers and locking keyed handle door. Provides organized and secure storage. Writing surface includes a retaining lip that is 42in H at front and 44in H at back, and a pigeon hole unit. Both drawers open on full extension ball bearing steel glides and include cylin Der locks. Drawers 21in W x 19-1/4in D x 5in H. Includes 5in polyurethane casters (2 rigid, 2 swivel). 23in W x 20in D x 51in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.