
Expanded Metal Stock Cart, Five Shelf, 24 in W x 56 in H x 48 in D, Light Blue
Mfr # X-2448-P
Zoro # G222719749
product price:Â $884.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
56-1/4 in
Overall Length
48 in
Overall Width
24 in
Material
All Welded Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X-2448-P
Zoro #
G222719749
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
56-1/4 in
Overall Length
48 in
Overall Width
24 in
Details
Material
All Welded Steel
Color
Blue
Load Capacity
2,000 lb
Item
Platform Truck
Number of Shelves
5
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Caster Material
Polyurethane
Description
All welded steel, Heavy Duty Expanded Metal Five Shelf Stock Cart. Provides increased visibility, air circulation and reduces the accumulation of dirt. Bottom shelf is constructed of 12 gauge steel. All other shelves are made from expanded metal with steel frame. Push handle included. 10in shelf clearance. Floor clearance 9in H. 2 rigid, 2 swivel 5in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 48in W x 24in D x 56-1/4in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.