Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 in L, 37 in W

  • Mfr # LR448Z800GP
  • Zoro # G9952914
product price: 
$
704.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 in
Overall Length
54 in
Overall Width
37 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR448Z800GP
Zoro #
G9952914
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Length
54 in
Overall Width
37 in
Caster Dia.
8 in
Caster Width
3 in
Top Shelf Height
39 in
Shelf Width
36 in
Shelf Length
48 in
Lip Height
1-1/2 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
54 in x 37 in x 43 in
Shelf LxW
48 in x 36 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Semi-Pneumatic
Handle Type
Ergonomic
Number of Shelves
2
Caster Material
Semi-Pneumatic
Utility Cart Item
Vibration Reduction Service Cart
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Non-Marking
No
Gauge
12 ga
Electrical Included
No
Cart Shelf Style
Lipped
Handle Included
Yes
Capacity per Shelf
600 lb
Distance Between Shelves
25 in
Utility Cart Shelf Style
Lipped
Type
2 Shelf
Construction
Welded Steel
Number of Drawers
0
Number of Compartments
0
Lip Style
4-Sided Lipped
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Power Indicator
No
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Method of Construction
Bolted
Includes Electrical Outlets
No
Caster Wheel Type
Semipneumatic
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 37 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 36 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products