Extra Heavy Duty Shop Truck, 28 in W x 72 in D x 36 in H, Red
- Mfr # ET-2872-2P
- Zoro # G022715903
product price:Â
$
1,426.99
/ea
Key Features
Overall Height
36 in
Overall Width
28 in
Material
Welded Steel
Load Capacity
5,000 lbs
Handle Type
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET-2872-2P
- Zoro #
- G022715903
- UPC #
- -
- Country of Origin
- United States
- Material
- Welded Steel
- Color
- Red
- Load Capacity
- 5,000 lbs
- Item
- Extra Heavy Duty Shop Truck
- Handle Type
- Push
- Number of Shelves
- 2
- Caster Material
- Phenolic
- Caster Type
- 2 Rigid, 2 Swivel
- No. of Shelves
- 2
- Capacity per Shelf
- 2,500 lbs.
- Cart Shelf Style
- Flat
- Distance Between Shelves
- 21.5"
- Caster Configuration
- 2 Rigid, 2 Swivel
Dimensions
- Overall Height
- 36 in
- Overall Width
- 28 in
- Overall Depth
- 72 in
- Shelf Length
- 72
- Caster Dia.
- 8
- Shelf Width
- 28
- Height
- 36 in
Description
All welded steel, Extra Heavy Duty Shop Truck with 2 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 21in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in phenolic casters. Capacity 5,000 lbs. Dimensions 72in W x 28in D x 36in H. Powder Coat finish. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.