Shop PAKE HANDLING TOOLS
See all product information
Create Account
Rotating Machine Dolly, 4400 lb., Steel, 3 Rollers with low-profile bolt design
- Mfr # PAKRM-RTT20
- Zoro # G723872707
product price:
$
419.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2.75 in
Wheel Diameter
3.1 in
Overall Width
15.5 in
Overall Length
16.25 in
Load Capacity
4,400 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAKRM-RTT20
- Zoro #
- G723872707
- UPC #
- -
- Country of Origin
- China
- Item
- Rotating Machine Dolly
- Load Capacity
- 4,400 lbs
- Number of Rollers
- 3
- Wheel Type
- Polyurethane
- Frame Material
- Steel
Dimensions
- Wheel Width
- 2.75 in
- Wheel Diameter
- 3.1 in
- Overall Width
- 15.5 in
- Overall Length
- 16.25 in
- Overall Height
- 4.75 in
Description
Product Description This multidirectional machine dolly is designed for smooth, precise movement of heavy equipment in tight or confined spaces. With full 360° rotation, it allows effortless positioning and maneuverability. Multiple dollies can be used together under load points to increase flexibility and total capacity. The dolly features non-marking polyurethane swivel rollers supported by heavy-duty trunnion bearings for long-lasting performance. A textured rubber center pad enhances grip and stability during transport. Its durable steel frame is finished with a scratch-resistant powder coating, and a push-pull handle is included for easy handling. An improved low-profile bolt design maintains proper ground clearance even under maximum load, preventing floor contact and ensuring smooth, unobstructed movement. Note: When using multiple dollies, total load capacity is the combined capacity of each unit. Key Features Heavy-duty steel construction 360° rotation for maximum maneuverability Textured rubber pad for enhanced grip Scratch-resistant powder-coated finish Non-marking polyurethane swivel wheels Low-profile bolt design for consistent ground clearance Specifications Item: Multidirectional Machine Dolly Capacity: 4,400 lbs Dimensions: 16.25" L × 15.5" W × 4.75" H Frame: Steel Wheels: 3 swivel polyurethane Wheel Size: 3.1" diameter × 2.75" width Pad Diameter: 6.5" (rubber) Handle Height: 39.5" Item Weight: 47 lbs Package Size: 17.5" × 17.5" × 6" Shipping Weight: 50 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.