
Extra Heavy Duty Shop Truck, 28 in W x 72 in D x 36 in H, Red
Mfr # ET-2872-2S
Zoro # G422718849
product price:Â $1,130.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
5,000 lbs
Number of Shelves
2
Overall Depth
72 in
Caster Type
2 Rigid, 2 Swivel
Material
Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ET-2872-2S
Zoro #
G422718849
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Width
28 in
Overall Height
36 in
Shelf Width
28
Height
36 in
Shelf Length
72
Caster Dia.
8
Details
Load Capacity
5,000 lbs
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Material
Welded Steel
Caster Material
Steel
Color
Red
Item
Extra Heavy Duty Shop Truck
Caster Configuration
2 Rigid, 2 Swivel
Handle Type
Push
Distance Between Shelves
21.5"
Cart Shelf Style
Flat
No. of Shelves
2
Capacity per Shelf
2,500 lbs.
Description
All welded steel, Extra Heavy Duty Shop Truck with 2 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 21in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in semi-steel casters. Capacity 5,000 lbs. Dimensions 72in W x 28in D x 36in H. Powder Coat finish. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.