Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Extra Heavy Duty Shop Truck, 34 in W x 48 in D x 36 in H, Light Blue
- Mfr # ET-3448-2P
- Zoro # G722716996
product price:Â
$
1,307.99
/ea
Key Features
Overall Height
36 in
Overall Width
34 in
Material
Welded Steel
Load Capacity
5,000 lbs
Handle Type
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET-3448-2P
- Zoro #
- G722716996
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Width
- 34 in
- Overall Depth
- 48 in
- Height
- 36 in
- Shelf Width
- 34
- Caster Dia.
- 8
- Shelf Length
- 48
Details
- Material
- Welded Steel
- Color
- Light Blue
- Load Capacity
- 5,000 lbs
- Item
- Extra Heavy Duty Shop Truck
- Handle Type
- Push
- Number of Shelves
- 2
- Caster Type
- 2 Rigid, 2 Swivel
- Caster Material
- Phenolic
- Capacity per Shelf
- 2,500 lbs.
- No. of Shelves
- 2
- Caster Configuration
- 2 Rigid, 2 Swivel
- Distance Between Shelves
- 21.5"
- Cart Shelf Style
- Flat
Description
All welded steel, Extra Heavy Duty Shop Truck with 2 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 21in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in phenolic casters. Capacity 5,000 lbs. Dimensions 48in W x 34in D x 36in H. Powder Coat finish. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.