Extra Heavy Duty Shop Truck, 34 in W x 48 in D x 36 in H, Red

  • Mfr # ET-3448-2S

  • Zoro # G322718796


product price:  $1,037.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Caster Material
Steel
Caster Type
2 Rigid, 2 Swivel
Material
Welded Steel
Number of Shelves
2
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-3448-2S
Zoro #
G322718796
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Height
36 in
Overall Width
34 in
Height
36 in
Shelf Length
48
Shelf Width
34
Caster Dia.
8

Details

Caster Material
Steel
Caster Type
2 Rigid, 2 Swivel
Item
Extra Heavy Duty Shop Truck
Material
Welded Steel
Color
Red
Number of Shelves
2
Load Capacity
5,000 lbs
Caster Configuration
2 Rigid, 2 Swivel
Capacity per Shelf
2,500 lbs.
Distance Between Shelves
21.5"
No. of Shelves
2
Handle Type
Push
Cart Shelf Style
Flat

Description

All welded steel, Extra Heavy Duty Shop Truck with 2 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 21in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in semi-steel casters. Capacity 5,000 lbs. Dimensions 48in W x 34in D x 36in H. Powder Coat finish. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.