Shop VESTIL
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Aluminum Service Cart, 3 Shelves, 28x48, Aluminum, 660 lb Load Capacity, 3 Shelves, 27.9375" W
- Mfr # SCA3-2848
- Zoro # G5043160
product price:Â
$
699.99
/ea
Key Features
Overall Width
27.9375"
Material
Aluminum
Color
Silver
Load Capacity
660 lb
Wheel Type
4" x 2" Mold-On Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCA3-2848
- Zoro #
- G5043160
- UPC #
- 691215035088
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Silver
- Load Capacity
- 660 lb
- Item
- Aluminum Service Cart,3 Shelves,28x48
- Wheel Type
- 4" x 2" Mold-On Rubber
- Number of Shelves
- 3
- Utility Cart Shelf Style
- Lipped
- Caster Type
- (2) Rigid, (2) Swivel with Brake
- Utility Cart Item
- Service Cart
- Includes
- (1) Aluminum Service Cart 3 Shelves
- Features
- Features a lip turned up on all shelves to prevent items from sliding off
- Wheel Material
- Mold on Rubber
- Assembled
- No
- Application
- All welded service cart, made of aluminum is ideal for transporting parts and boxes
Dimensions
- Overall Width
- 27.9375"
- Wheel Diameter
- 4"
- Platform Length
- 50.3125"
- Shelf Length
- 48-1/16 in
- Shelf Width
- 27-11/16"
- Top Shelf Height
- 41-7/8"
- Caster Wheel Width
- 2"
Description
Aluminum Service Cart,3 Shelves,28x48
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.