Extra Heavy Duty Shop Truck, 34 in W x 72 in D x 36 in H, Light Blue

  • Mfr # ET-3472-2S

  • Zoro # G622716980


product price:  $1,278.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Welded Steel
Load Capacity
5,000 lbs
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
2
Overall Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-3472-2S
Zoro #
G622716980
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
34 in
Overall Depth
72 in
Overall Height
36 in
Shelf Width
34
Shelf Length
72
Height
36 in
Caster Dia.
8

Details

Color
Light Blue
Material
Welded Steel
Item
Extra Heavy Duty Shop Truck
Load Capacity
5,000 lbs
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
2
Caster Material
Steel
No. of Shelves
2
Caster Configuration
2 Rigid, 2 Swivel
Handle Type
Push
Cart Shelf Style
Flat
Capacity per Shelf
2,500 lbs.
Distance Between Shelves
21.5"

Description

All welded steel, Extra Heavy Duty Shop Truck with 2 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 21in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in semi-steel casters. Capacity 5,000 lbs. Dimensions 72in W x 34in D x 36in H. Powder Coat finish. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.