
Extra Heavy Duty Shop Truck, 34 in W x 72 in D x 36 in H, Red
Mfr # ET-3472-2P
Zoro # G322717966
product price:Â $1,266.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Width
34 in
Material
Welded Steel
Load Capacity
5,000 lbs
Handle Type
Push
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ET-3472-2P
Zoro #
G322717966
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
34 in
Overall Depth
72 in
Caster Dia.
8
Shelf Width
34
Shelf Length
72
Height
36 in
Details
Material
Welded Steel
Color
Red
Load Capacity
5,000 lbs
Item
Extra Heavy Duty Shop Truck
Handle Type
Push
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Capacity per Shelf
2,500 lbs.
Cart Shelf Style
Flat
Distance Between Shelves
21.5"
No. of Shelves
2
Caster Configuration
2 Rigid, 2 Swivel
Description
All welded steel, Extra Heavy Duty Shop Truck with 2 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 21in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in phenolic casters. Capacity 5,000 lbs. Dimensions 72in W x 34in D x 36in H. Powder Coat finish. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.