
Extra Heavy Duty Shop Truck, 60 in W x 36 in H x 24 in D, Gray
Mfr # ET-2460-3P
Zoro # G122717074
product price:Â $1,189.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Overall Width
24 in
Material
Welded Steel
Load Capacity
5,000 lbs
Handle Type
Push
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ET-2460-3P
Zoro #
G122717074
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
24 in
Overall Depth
60 in
Height
36 in
Shelf Length
60
Caster Dia.
8
Shelf Width
24
Details
Material
Welded Steel
Color
Gray
Load Capacity
5,000 lbs
Item
Extra Heavy Duty Shop Truck
Handle Type
Push
Number of Shelves
3
No. of Shelves
3
Caster Configuration
2 Rigid, 2 Swivel
Cart Shelf Style
Flat
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Distance Between Shelves
9.625"
Capacity per Shelf
1,500 lbs.
Description
All welded steel, Extra Heavy Duty Shop Truck with 3 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 9-5/8in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in phenolic casters. Capacity 5,000 lbs. Dimensions 60in W x 24in D x 36in H. Powder Coat finish. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.