
Extra Heavy Duty Shop Truck, 60 in W x 36 in H x 24 in D, Light Blue
Mfr # ET-2460-3S
Zoro # G922719131
product price:Â $1,201.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Overall Width
24 in
Load Capacity
5,000 lbs
Overall Height
36 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ET-2460-3S
Zoro #
G922719131
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
36 in
Overall Depth
60 in
Details
Assembled/Unassembled
Assembled
Load Capacity
5,000 lbs
Material
All Welded Steel
Caster Material
Semi-Steel
Caster Type
2 Rigid, 2 Swivel
Color
Light Blue
Number of Shelves
3
Workbench/Table Leg Type
Casters
Item
Platform Truck
Finish
Powder Coat
Description
All welded steel, Extra Heavy Duty Shop Truck with 3 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 9-5/8in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in semi-steel casters. Capacity 5,000 lbs. Dimensions 60in W x 24in D x 36in H. Powder Coat finish. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.