Shop PUCEL

Instrument Truck, 30 in W x 60 in D x 41.5 in H, Gray

  • Mfr # IT-3060
  • Zoro # G722719898

product price: 
$
1,250.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33-1/2 in
Overall Width
30 in
Material
Welded Steel
Load Capacity
2,000 lbs
Handle Type
Ergonomic Push
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IT-3060
Zoro #
G722719898
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33-1/2 in
Overall Width
30 in
Overall Depth
60 in
Height
33-1/2 in
Caster Dia.
8
Shelf Width
30
Shelf Length
60

Details

Material
Welded Steel
Color
Gray
Load Capacity
2,000 lbs
Item
Instrument Truck
Handle Type
Ergonomic Push
Number of Shelves
2
No. of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Distance Between Shelves
20.5"
Caster Configuration
2 Rigid, 2 Swivel
Capacity per Shelf
1,000 lbs.
Caster Material
Full Pneumatic
Cart Shelf Style
Flat Top, Tray Bottom

Description

All welded steel, Heavy Duty Instrument Truck. Designed to transport heavy, sensitive and delicate equipment. All welded 12 gauge steel construction. Top shelf is covered with a non-slip ribbed composite rubber mat for safety, traction and shock absorption. Tray style bottom shelf. Moves heavy loads smoothly with 2 rigid, 2 swivel 8in x 2in full pneumatic casters. Capacity 1,100 lbs. Dimensions 60in W x 30in D x 41-1/2inOAH, 33-1/2in H to top shelf. Powder Coat finish..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.