Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Heavy Duty Tool Stand, 48 in W x 24 in D x 36 in H, Light Blue

  • Mfr # HS-2448-2

  • Zoro # G922716932


product price: $499.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width
48 in
Finish
Powder coat
Material
Steel
Height
36 in
Load Capacity
3,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS-2448-2
Zoro #
G922716932
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Depth
24 in

Details

Finish
Powder coat
Material
Steel
Load Capacity
3,000 lbs
Item
Work table
Assembled/Unassembled
Assembled
Color
Light Blue

Description

All welded steel, Extra Heavy Duty Tool Stand with 2 Shelves, for handling extremely heavy load requirements. 48in W x 24in D x 36in H. Two shelves are constructed of 12 gauge steel and are all flat. Shelf clearance is 23 1/2in H. 3/16in heavy duty steel angle is used for posts.Capacity 3,000 lbs. Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.