
Extra Heavy Duty Tool Stand, 72 in W x 24 in D x 36 in H, Gray
Mfr # HS-2472-3
Zoro # G022717631
product price: $961.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Gray
Height
36 in
Material
Steel
Load Capacity
3,000 lbs
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-2472-3
Zoro #
G022717631
UPC #
-
Country of Origin
United States
Dimensions
Height
36 in
Width
72 in
Depth
24 in
Details
Item
Work table
Color
Gray
Material
Steel
Load Capacity
3,000 lbs
Finish
Powder coat
Assembled/Unassembled
Assembled
Description
All welded steel, Extra Heavy Duty Tool Stand with 3 Shelves, for handling extremely heavy load requirements. 72in W x 24in D x 36in H. Three shelves are constructed of 12 gauge steel and are all flat. Shelf clearance is 10-5/8in H. 3/16in heavy duty steel angle is used for posts.Capacity 3,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.