Extra Heavy Duty Tool Stands, 48 in W x 36 in H x 34 in D, Red
- Mfr # HS-3448-3
- Zoro # G122720685
product price:Â
$
1,135.99
/ea
Key Features
Width
34 in
Depth
34 in
Height
36 in
Load Capacity
3,000 lbs
Top Thickness
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS-3448-3
- Zoro #
- G122720685
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,000 lbs
- Method of Construction
- All Welded Steel
- Item
- Work table
- Assembled/Unassembled
- Assembled
- Material
- Steel
- Color
- Red
- Finish
- Powder coat
- Cart Shelf Style
- Flat
- Number of Shelves
- 3
Dimensions
- Width
- 34 in
- Depth
- 34 in
- Height
- 36 in
- Top Thickness
- 12
- Shelf Length
- 48
- Shelf Width
- 34
- Length
- 48
- Top Shelf Height
- 36"
Description
All welded steel, Extra Heavy Duty Tool Stand with 3 Shelves, for handling extremely heavy load requirements. 48in W x 34in D x 36in H. Three shelves are constructed of 12 gauge steel and are all flat. Shelf clearance is 10-5/8in H. 3/16in heavy duty steel angle is used for posts.Capacity 3,000 lbs. Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.